Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Quantum Storage Floor Pick Rack, 4200 lb Capacity, Steel, 36 Bins, Ivory

Catalog No. 5000527206
Encompass

This floor pick rack provides an organized storage solution for various items, featuring a sturdy steel construction and a high load capacity. It is equipped with multiple bins, making it suitable for industrial and laboratory environments where efficient small parts storage and easy access are essential.

  • Sturdy steel construction
  • High load capacity of 4200 lb
  • Includes 36 bins for organized storage
  • Bins made from durable polyethylene and polypropylene
  • Ivory bin color for easy visibility
  • Optimal dimensions for various spaces: 12 in D x 36 in W x 75 in H

Catalog No. 50-005-27206 Supplier MSC Supplier No. 48520977
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This floor pick rack provides an organized storage solution for various items, featuring a sturdy steel construction and a high load capacity. It is equipped with multiple bins, making it suitable for industrial and laboratory environments where efficient small parts storage and easy access are essential.

  • Sturdy steel construction
  • High load capacity of 4200 lb
  • Includes 36 bins for organized storage
  • Bins made from durable polyethylene and polypropylene
  • Ivory bin color for easy visibility
  • Optimal dimensions for various spaces: 12 in D x 36 in W x 75 in H

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.