Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Quantum Storage Plastic Hopper Shelf Bin, Polypropylene, 50 Lb, 17-7/8 in

Catalog No. 5000532002
Encompass

The Quantum Storage Plastic Hopper Shelf Bin is a durable storage solution made from high-density polypropylene. This yellow bin offers a 50 Lb capacity and is designed for efficient organization on shelves, racks, or standard shelving units. It features a built-in rear hang-lock and reinforced edges for long-lasting use.

  • Made from tough, durable, high-density polypropylene
  • Features a molded-in label holder for easy identification
  • Equipped with reinforced edges for added strength
  • Includes a built-in rear hang-lock for secure placement
  • Nests when empty to save space
  • Compatible with 12 in, 18 in, and 24 in deep shelf units
  • Inside dimensions: 16-1/2 in length x 7-1/8 in width x 4 in height
  • Overall dimensions: 17-7/8 in length x 8-3/8 in width x 4 in height
  • Designed for a 50 Lb capacity

Catalog No. 50-005-32002 Supplier MSC Supplier No. 73087512
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Quantum Storage Plastic Hopper Shelf Bin is a durable storage solution made from high-density polypropylene. This yellow bin offers a 50 Lb capacity and is designed for efficient organization on shelves, racks, or standard shelving units. It features a built-in rear hang-lock and reinforced edges for long-lasting use.

  • Made from tough, durable, high-density polypropylene
  • Features a molded-in label holder for easy identification
  • Equipped with reinforced edges for added strength
  • Includes a built-in rear hang-lock for secure placement
  • Nests when empty to save space
  • Compatible with 12 in, 18 in, and 24 in deep shelf units
  • Inside dimensions: 16-1/2 in length x 7-1/8 in width x 4 in height
  • Overall dimensions: 17-7/8 in length x 8-3/8 in width x 4 in height
  • Designed for a 50 Lb capacity

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.