Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Quantum Storage Systems Bin Shelving System, 48 Bins, Steel, Polypropylene, 18 x 36 x 39 in

Catalog No. 5000528562
Encompass

This bin shelving system is designed for efficient small parts storage and inventory management. It features durable steel shelving and comes with 48 plastic bins, making it suitable for various laboratory and industrial applications.

  • Excellent way to store small parts
  • Manage small parts inventory
  • Plastic bins are strong and durable
  • Bins made from injection molded polypropylene material
  • Total of 48 bins
  • System includes seven shelves
  • Overall dimensions: 18 in D x 36 in W x 39 in H
  • Total load capacity: 400 lbs
  • Bin inside dimensions: 16.5 in x 3 in x 4 in
  • Bin outside dimensions: 17.88 in x 4.13 in x 4 in

Catalog No. 50-005-28562 Supplier MSC Supplier No. 48521561
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This bin shelving system is designed for efficient small parts storage and inventory management. It features durable steel shelving and comes with 48 plastic bins, making it suitable for various laboratory and industrial applications.

  • Excellent way to store small parts
  • Manage small parts inventory
  • Plastic bins are strong and durable
  • Bins made from injection molded polypropylene material
  • Total of 48 bins
  • System includes seven shelves
  • Overall dimensions: 18 in D x 36 in W x 39 in H
  • Total load capacity: 400 lbs
  • Bin inside dimensions: 16.5 in x 3 in x 4 in
  • Bin outside dimensions: 17.88 in x 4.13 in x 4 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.