Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Quantum Storage Systems Double Bin Drawer Slide, Carbon Steel, Chrome Plated, 24.5 in

Catalog No. 5000513368
Encompass

This double bin drawer slide is designed to suspend bins and trays below wire shelves. It features a durable carbon steel construction with a chrome plated finish, providing a reliable solution for organizing storage.

  • Suspends bins and trays below wire shelves
  • Constructed from carbon steel
  • Features a chrome plated finish
  • Length of 24.5 in
  • Width of 12.5 in
  • Height of 3 in

Catalog No. 50-005-13368 Supplier MSC Supplier No. 30068373
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This double bin drawer slide is designed to suspend bins and trays below wire shelves. It features a durable carbon steel construction with a chrome plated finish, providing a reliable solution for organizing storage.

  • Suspends bins and trays below wire shelves
  • Constructed from carbon steel
  • Features a chrome plated finish
  • Length of 24.5 in
  • Width of 12.5 in
  • Height of 3 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.