Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Quantum Storage Systems Modular Enclosure Panel, Chrome, 19 x 73 in

Catalog No. 5000528411
Encompass

This modular enclosure panel is designed to create secure storage space by enclosing mobile carts and standard shelving units. It features a durable chrome finish and is constructed from 6 gauge wire on 3 x 3 inch squares.

  • Fabricated from 6 gauge wire on 3 x 3 inch squares
  • Compatible with four shelf depths: 14, 18, 21, and 24 in
  • Compatible with three heights: 63, 74, and 86 in
  • One panel is required for each side, with two or three panels for the back
  • EP-CLIP hardware package allows panels to be fastened tight to shelves to eliminate rattling noise during transit (one package needed per panel)
  • Features a chrome finish
  • Includes one 19 x 73 inch panel

Catalog No. 50-005-28411 Supplier MSC Supplier No. 30068415
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This modular enclosure panel is designed to create secure storage space by enclosing mobile carts and standard shelving units. It features a durable chrome finish and is constructed from 6 gauge wire on 3 x 3 inch squares.

  • Fabricated from 6 gauge wire on 3 x 3 inch squares
  • Compatible with four shelf depths: 14, 18, 21, and 24 in
  • Compatible with three heights: 63, 74, and 86 in
  • One panel is required for each side, with two or three panels for the back
  • EP-CLIP hardware package allows panels to be fastened tight to shelves to eliminate rattling noise during transit (one package needed per panel)
  • Features a chrome finish
  • Includes one 19 x 73 inch panel

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.