Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ Quartz Halogen Bulbs
SCI_ED

Catalog No. p-7227363 Shop All Motic Group Products
Change view
Click to view available options
Voltage:
6 V
12 V
Wattage:
30 W
50 W
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage Wattage
01-674-244 12 V 50 W
01-674-245 6 V 30 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 01-674-244 Supplier Motic™ Supplier No. 1101002402431
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Spare halogen bulb

  • Replacement bulb
  • For use with Epi-Illuminator

Specifications

Type Halogen Bulb
For Use With (Equipment) BA310MET Series, BA410E Series and AE2000MET Series
Material Quartz
Voltage 12 V
Wattage 50 W
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.