Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Quartz microscope slide, fused, 25.4x25.4x1.0mm (1.0x1.0x0.0394in)

Catalog No. AA42295KG
Change view
Click to view available options
Quantity:
1 Piece
5 Pieces
Dimensions (L x W):
25.4 x 25.4 mm
50.8 x 25.4 mm
76.2 x 25.4 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Dimensions (L x W)
AA42295KG 1 Piece 25.4 x 25.4 mm
AA42295KJ 5 Pieces 25.4 x 25.4 mm
AA42296KG 1 Piece 50.8 x 25.4 mm
AA42296KJ 5 Pieces 50.8 x 25.4 mm
AA42297KG 1 Piece 76.2 x 25.4 mm
AA42297KJ 5 Pieces 76.2 x 25.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. AA42295KG Supplier Thermo Scientific Chemicals Supplier No. 042295KG
Add to Cart

Fused quartz slides manufactured by fusing naturally occurring crystalline silica

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • High chemical purity, melting point and corrosion resistance
  • Extremely hard with low coefficient of thermal expansion
  • Features electrical insulation qualities and optical transmission from ultra-violet to infra-red
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 24.4 mm
Width (Metric) 25.4 mm
Thickness (Metric) 1 mm
Description Made from fused quartz
Quantity 1 Piece
Dimensions (L x W) 25.4 x 25.4 mm

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.