Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Milestone Inc QUARTZ SAMPLE BOATS FOR DMA-80
SDP

Catalog No. NC2732957
Encompass

  • Material: Quartz
  • Compatibility: Milestone DMA-80 evo direct mercury analyzer and other DMA-80 models
  • Capacity: 1.5 ml
  • Quantity per set: 10 pcs
  • Purity: High-purity
  • Reusability: true
  • Sample matrices: Solid, liquid, or semi-solid
  • Application: Direct mercury analysis
  • Contamination control: Contamination-free sample handling
  • Regulatory compliance support: US EPA Method 7473, ASTM D-6722-01, D-7623-10

Catalog No. NC2732957 Supplier Milestone Inc Supplier No. DMA8347
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Material: Quartz
  • Compatibility: Milestone DMA-80 evo direct mercury analyzer and other DMA-80 models
  • Capacity: 1.5 ml
  • Quantity per set: 10 pcs
  • Purity: High-purity
  • Reusability: true
  • Sample matrices: Solid, liquid, or semi-solid
  • Application: Direct mercury analysis
  • Contamination control: Contamination-free sample handling
  • Regulatory compliance support: US EPA Method 7473, ASTM D-6722-01, D-7623-10

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.