Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex LLC Quick Response Kit Holder
SDP

Catalog No. 01259289
Change view
Click to view available options
Mounting:
Magnet Mount
Tape Mount
Wall Mount
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
01-259-289 Wall Mount
01-259-287 Magnet Mount
01-259-288 Tape Mount
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-259-289 Supplier Poltex LLC Supplier No. HZWIK2W
Add to Cart
Add to Cart

Made in the USA.

  • Holder for two Hazwik Quick Response Kits
  • Choose from Wall Mount (screws/anchors included), HB Tape Mount (high bond tape included), or Magnet Mount (powerful magnets included)
  • Durable and cleanable PETG construction
  • Consumables not included

Specifications

Color Clear
Capacity (English) 2 Hazwik Quick Response Kit
Material PETG
Type Quick Response Kit Holder
For Use With (Equipment) Hazwik Quick Response Kit
Mounting Wall Mount
Dimensions (L x W x H) 6.9 x 8.6 x 9.3 in.
Length (English) 8.6 in.
Height (English) 9.3 in.
Weight (English) 1.5 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.