Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ QuickConnect™ Mop Head Frames
BIOPHARMAGREENER_CHOICE

Catalog No. 19176941 Shop All Contec Inc. Products
Change view
Click to view available options
For Use With (Equipment):
VertiKlean MAX Mop Wipe System
Length (Metric):
29 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Length (Metric)
19-176-941 VertiKlean MAX Mop Wipe System 29 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-176-941 Supplier Contec™ Supplier No. 2652K
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Featuring a quick-connect button for easy attachment to all sizes and styles of Contec™ QuickConnect™ handles. Contec™ QuickConnect™ Mop Head Frames are specifically designed for use with the Contec™ family of mopping systems.

  • Offer maximum flexibility for cleaning in critical environments.
  • Interchangeable frames for Contec Mopping Systems
  • Autoclavable

Specifications

Color Code White
Product Type Mop Frame
Length (English) 11.5 in.
Sterility Non-sterile
Length (Metric) 29 cm
Autoclavable Autoclavable
Disposable Reusable
For Use With (Equipment) VertiKlean MAX Mop Wipe System
For Use With (Application) Pharmaceutical and medical device manufacturing facilities, or other similar critical or controlled environments
Color-coded No
Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.