Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ QuickFlag™ Polyester Labels

Catalog No. 17012288 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
25.40 mm (W) x 50.80 mm (H)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-012-288 25.40 mm (W) x 50.80 mm (H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-012-288 Supplier Brady™ Supplier No. M4214483
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Quickly flag wires and cables with the B-483 QuickFlag™ label material, featuring a tapered design to prevent mismatched edges. Print almost anywhere with a Brady™ portable label printer.

  • Patent pending designed with a tapered adhesive side to create easy-to-apply one-sided wire and cable flags without mismatched edges or exposed adhesive
  • Made with a tough polyester material that resists abrasions, temperatures of -40°F to 248°F (-40°C to 120°C), and solvents such as fuel, oil and water
  • Made with an ultra-aggressive rubber-based adhesive on the tapered side for permanent use

Specifications

Certifications/Compliance UL Recognised;CSA Accepted Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Permanent Rubber
Color White
Finish Gloss
Format Die-cut
Material Polyester
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset tracking;Barcode labelling;Component and equipment labelling;Data and telecommunications labelling;Electrical labelling;General identification;Inventory and inspection labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Quantity 140
Temperature Range (English) -40°F to 248°F
Temperature Range (Metric) -40°C to 120°C
Thickness (English) 0.004 in
Thickness (Metric) 0.102 mm
Dimensions (L x W) 25.40 mm (W) x 50.80 mm (H)
Length (English) 2 in.
Width (English) 1 in
Width (Metric) 25.40 mm
Width (Metric) Printable Area 25.40 mm
Height (English) 2 in
Height (Metric) 50.80 mm
Alternate Part Number M4-214-483
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.