Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady QuickFlag Tapered Wire and Cable Flag Labels for M21 Printers

Catalog No. 17800698 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black on White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-800-698 Black on White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-800-698 Supplier Brady Supplier No. M21223483
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Quickly flag wires and cables with the B-483 QuickFlag™ label material, featuring a tapered design to prevent mismatched edges.

  • Specialized—Patent pending, designed with a tapered adhesive side to create easy-to-apply one-sided wire and cable flags without mismatched edges or exposed adhesive.
  • Durable—Made with a tough polyester material that resists abrasions, temperatures of -40 to 248°F (-40 to 120°C), and solvents such as fuel, oil, and water.
  • Adhesive—Made with an ultra-aggressive rubber-based adhesive on the tapered side for permanent use.
  • Certified—UL Recognized to UL969, CSA accepted, and RoHS compliant to 2011/65/EU (passed 2015/863).
  • For material-specific performance and properties, please refer to the Technical Data Sheet (TDS).

Specifications

Adhesive Type Permanent Rubber
Color Black on White
Finish Gloss
Format Cartridge (Label)
Material Polyester
Product Type Label
Sterility Non-sterile
Dimensions (L x W) 1.75 x 0.75 in.
Length (English) 1.75 in.
Length (Metric) 4.45 cm
Width (English) 0.75 in.
Width (Metric) 2.54 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.