Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Quik-Align™ Assorted Numbers, Letters and Punctuation, 1 in. Polyester Labels

Catalog No. 17200521 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-200-521 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-200-521 Supplier Brady™ Supplier No. 175192
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Quik-Align™ die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure ideal spacing for professional-looking results every time.

  • Traditional sans serif Gothic font provides excellent legibility even at a distance
  • Card-mounted polyester film characters feature pressure-sensitive adhesive
  • Flexible material conforms to most surfaces and holds up to harsh environments, abrasion, and repeated spills and cleanings
  • Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (-40°F to +230°F)

Specifications

Material Laminated Polyester
Quantity 550 Pieces/Pk.
Adhesive Type Permanent Acrylic
For Use With (Application) General Identification
Height (English) 1.75 in.
Width (English) 0.875 in.
Width (Metric) 22.23 mm
Temperature Range (Metric) -40°C to +110°C
Temperature Range (English) -40°F to +230°F
Displayed Text Assorted Numbers, Letters and Punctuation
Product Type Indoor/Outdoor Numbers and Letters
Color Black
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.