Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle Quik-Deploy™ Folding SpillNEST™
GREENER_CHOICE

Catalog No. 19999011 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Weight (English):
1 lb.
4 lb.
5.5 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
19-999-011 1 lb.
19-999-012 4 lb.
19-999-013 5.5 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-999-011 Supplier Eagle Supplier No. T8001FS
Add to Cart
Add to Cart

Compact and affordable solution for a fast response to leaks and drips.

  • 2 in. (5.1 cm.) sidewall width
  • Safety-secure strap for easy folding and storage
  • 6 in. (15.3 cm.) sidewall height
  • Folds saving shipping and storage space
  • Constructed of PVC Coated Fabric
  • Made in the USA

Specifications

Material PVC Fabric
Type Spill Containment Pallet
Weight Capacity Lightweight
Weight (English) 1 lb.
Weight (Metric) 0.5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.