Learn More
Accuform™ QUIK Sign Fold-Ups - ATTENTION FOR THE SAFETY AND HEALTH OF OUR SHOPPERS (Human With Arrows And Stop Sign Symbol)
Shop All AccuformNMC ProductsDescription
- Molded polyethylene plastic stand is 30.5 x 26 in. with feet 22 in. apart
- Includes one 18 x 24 in. corrugated plastic printed sign fits into slot
- Handle holes for easy portability
- Stand closes to 2 in. thick with molded in lug points for nesting into each other when stacked
Specifications
Specifications
| Material | Plastic |
| Mounting Type | Floor-standing |
| Shape | Octagonal |
| Languages | English |
| Dimensions (L x W) | 30.5 x 26 in. |
| Displayed Text | ATTENTION STOP FOR THE SAFETY AND HEALTH OF OUR SHOPPERS AND EMPLOYEES THIS BUSINESS ENCOURAGES YOU TO PRACTICE SOCIAL DISTANCING WE ARE COMMITTED TO A SAFE WORKPLACE AND REGULARLY DISINFECT TO MAINTAIN A HEALTHY AND CLEAN ENVIRONMENT |
| Color | Black on White |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.