Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform™ QUIK Sign Fold-Ups - SAFETY FIRST FOR THE SAFETY AND HEALTH OF OUR CUSTOMERS (Human With Arrows Symbol)

Catalog No. 19169770 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
30.5 x 26 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-169-770 30.5 x 26 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-169-770 Supplier Accuform™ Supplier No. PFK900

missing translation for 'validMainframeMsg'

Accuform™ Floor Signs alert and remind everyone to practice social and physical distancing to prevent the spread of the Coronavirus (COVID-19)

  • Molded polyethylene plastic stand is 30.5 x 26 in. with feet 22 in. apart
  • Includes one 18 x 24 in. corrugated plastic printed sign fits into slot
  • Handle holes for easy portability
  • Stand closes to 2 in. thick with molded in lug points for nesting into each other when stacked

Specifications

Type Floor Sign
Material Plastic
Adhesive Type Non-adhesive
Dimensions (L x W) 30.5 x 26 in.
Displayed Text SAFETY FIRST FOR THE SAFETY AND HEALTH OF OUR CUSTOMERS
Color Assorted
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.