Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Two-ply 100% knitted polyester over a rayon core
- Gamma irradiated at no less than 25 kGy
- 5 mops double bagged
- Approx 18-20 sqm coverage
- Certificates of conformity supplied with every batch
Specifications
Specifications
| Dimensions | 39 x 13 cm |
| Color Code | White |
| Product Type | Mop Head |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| For Use With (Application) | Cleanroom Mopping |
| Color-coded | No |
| Material | Polyester, Rayon |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
