Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Quiltec™ I Wipes
BIOPHARMAGREENER_CHOICE

Catalog No. 19127003 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
23 x 23 cm (9 x 9 in.)
30 x 30 cm (12 x 12 in.)
46 x 46 cm (18 x 18 in.)
Packaging Quantity:
10/Bag
100 Pk. (Bulk)
150/Bag, 6 Bags/Cs.
25/Bag
50/Bag, 10 Bags/Cs.
50/Bag, 20 Bags/Cs.
500/Cs.
Sterility:
Non-sterile
Sterile
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Packaging Quantity Sterility
19-127-003 30 x 30 cm (12 x 12 in.) 100 Pk. (Bulk) Non-sterile
19-127-001 30 x 30 cm (12 x 12 in.) 50/Bag, 10 Bags/Cs. Non-sterile
19-033-742B 23 x 23 cm (9 x 9 in.) 50/Bag, 20 Bags/Cs. Non-sterile
19-165-61 30 x 30 cm (12 x 12 in.) 500/Cs. Sterile
19-033-742C 23 x 23 cm (9 x 9 in.) 150/Bag, 6 Bags/Cs. Non-sterile
19-170-955 30 x 30 cm (12 x 12 in.) 10/Bag Sterile
19-168-100 46 x 46 cm (18 x 18 in.) 25/Bag Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-127-003 Supplier Contec™ Supplier No. QT11212B/100
Add to Cart
Add to Cart
This item is not returnable. View return policy

Clean interior surfaces, tools, or products. Quiltec™ I Wipes offer an extremely high sorptive capacity. These durable polyester wipes are ideal for cleanroom applications.

  • These sealed-edge wipes offer an extremely high sorptive capacity. Two layers of quilted polyester fabric are laser-cut and sealed together to create pockets where additional fluid can be trapped.
  • Two-ply quilted polyester construction creates durable wiper with exceptional absorbency—absorbs more than twice the capacity of a single-layer wiper
  • Extremely low in both particles and fibers—ideal for interior surface cleaning of process tools, wiping down products, or general-purpose cleaning

Order Info

Laundered and packaged in an ISO Class 4 cleanroom.

Specifications

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30 cm
Width (English) 12 in.
Width (Metric) 30 cm
Material Polyester
Autoclavable Not Autoclavable
Certifications/Compliance ISO Class 3 and 4
Disposable Single-use
Dimensions (L x W) 30 x 30 cm (12 x 12 in.)
For Use With (Application) Cleanroom
Packaging Quantity 100 Pk. (Bulk)
Ply 2-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.