Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Rotavapor R-220 Pro Industrial Evaporator
GSA_VASDP

Catalog No. 05406015 Shop All BUCHI Products
Change view
Click to view available options
Condenser Type:
Cold Trap
Descending
Descending reduced height
Descending reduced height with secondary
Descending with secondary condenser
Reflux
Compatible Flask Type:
10 L Evaporating Flask
20 L Evaporating Flask
Dimensions (L x W x H):
1200 x 710 x 1500 mm
1200 x 710 x 1580 mm
1200 x 710 x 1630 mm
1200 x 710 x 1750 mm
Description:
Recceiver flask: 10L (1)
Recceiver flask: 10L (2)
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Condenser Type Compatible Flask Type Dimensions (L x W x H) Description
05-406-015 Descending reduced height with secondary 20 L Evaporating Flask 1200 x 710 x 1500 mm Recceiver flask: 10L (2)
05-406-005 Cold Trap 20 L Evaporating Flask 1200 x 710 x 1580 mm Recceiver flask: 10L (1)
05-406-002 Descending 20 L Evaporating Flask 1200 x 710 x 1750 mm Recceiver flask: 10L (2)
05-406-011 Reflux 10 L Evaporating Flask 1200 x 710 x 1630 mm Recceiver flask: 10L (1)
05-406-010 Cold Trap 10 L Evaporating Flask 1200 x 710 x 1580 mm Recceiver flask: 10L (1)
05-406-017 Descending reduced height 20 L Evaporating Flask 1200 x 710 x 1500 mm Recceiver flask: 10L (1)
05-406-004 Reflux 20 L Evaporating Flask 1200 x 710 x 1580 mm Recceiver flask: 10L (2)
05-406-007 Reflux 20 L Evaporating Flask 1200 x 710 x 1630 mm Recceiver flask: 10L (1)
05-406-003 Descending 20 L Evaporating Flask 1200 x 710 x 1750 mm Recceiver flask: 10L (1)
05-406-006 Reflux 20 L Evaporating Flask 1200 x 710 x 1630 mm Recceiver flask: 10L (2)
05-406-001 Descending with secondary condenser 20 L Evaporating Flask 1200 x 710 x 1750 mm Recceiver flask: 10L (2)
05-406-016 Descending with secondary condenser 20 L Evaporating Flask 1200 x 710 x 1750 mm Recceiver flask: 10L (1)
05-406-008 Descending reduced height 10 L Evaporating Flask 1200 x 710 x 1500 mm Recceiver flask: 10L (2)
05-406-000 Descending reduced height with secondary 20 L Evaporating Flask 1200 x 710 x 1500 mm Recceiver flask: 10L (1)
05-406-009 Descending 10 L Evaporating Flask 1200 x 710 x 1750 mm Recceiver flask: 10L (1)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 05-406-015 Supplier BUCHI Supplier No. 118714C272
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Ideal for distillation, drying and concentration of large volumes in industrial environments.

  • Integrated vacuum control with Interface I-300 Pro for intuitive and safe operation
  • User-friendly design with programmable methods guiding through SOPs, automatic distillation even of challenging foaming samples, and remote monitoring on mobile phone with
  • push notifications
  • Convenient flask handling with patented BUCHI flask coupling and unique flask handler
  • Maximum safety guaranteed by plastic coated glassware (P+G) and additional protection shields and grids
  • Four R-220 Pro platforms to match your specific needs: maximum flexibility, highest performance, large volumes or essential demands
  • Seven glass assemblies available for various uses, including distillation of foaming samples, recrystallization under reflux and height restrictions
  • System extension easily possible with a wide range of accessories, such as automatic foam detection, temperature monitoring, coolant flow control and many more
  • Enhanced lifetime through exclusive use of corrosion-free stainless-steel
  • No risk of product contamination by use of highly chemical resistant materials
  • Seamless 24/7 operation thanks to robust industrial design

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Description Recceiver flask: 10L (2)
Voltage 230 V
Capacity (Metric) 20 L
Speed 5 to 150 rpm
Temperature Range (Metric) Ambient to 180°C
Condenser Type Descending reduced height with secondary
Compatible Flask Type 20 L Evaporating Flask
Dimensions (L x W x H) 1200 x 710 x 1500 mm
Type Rotary Evaporator
Model Rotavapor R-220 Pro

CSA, UL

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.