Learn More
R.A.M.™ Convenience Kit with Closures and Septa, 9 mm, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsDescription
This R.A.M.™ convenience kit contains 2 mL clear glass vials and 9 mm black polypropylene hole caps with PTFE/rubber septa.
- Autosampler Compatibility: Agilent
- Material: Clear glass vial, polypropylene cap
- Dimensions: 12 mm x 32 mm
- Septum: PTFE/rubber
- Closure Type: 9 mm black polypropylene hole cap
- Autoclavable: Yes
Specifications
Specifications
| Closure Color | Black |
| Description | Convenience Kit with Closures and Septa (Unassembled) |
| Diameter (Metric) Inner | 6 mm |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Glass |
| Sterility | Non-sterile |
| Volume (Metric) | 2 mL |
| Septum | PTFE, Rubber |
| No. per Pack | 100/Pk. |
| Show More |
R.A.M. is a trademark of J.G. Finneran Associates, Inc.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.