Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

R.A.M.™ Screw Top Vials, 2 mL, Sold by MilliporeSigma™ Supelco™

Catalog No. 111012078 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Color:
Amber
Clear
Marking Spot:
No
Yes
No. per Pack:
100/Pk.
1000/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Marking Spot No. per Pack
11-101-2078 Clear No 100/Pk.
11-101-1959 Amber Yes 100/Pk.
11-101-1991 Clear Yes 100/Pk.
11-100-9635 Amber Yes 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-101-2078 Supplier MilliporeSigma Supelco Supplier No. 29000U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifically designed to work with robotic arm autosamplers

  • Compatible with robotic arm autosamplers
  • Replaces crimp top autosampler vials
  • Shortened screw thread area (9 mm) provides a larger space between the edge of the cap and the shoulder of the vial
  • Inner neck's step vial design allows precise centering of limited volume inserts in the vial
  • Wide mouth opening provides a 40% larger target area for needle penetration and helps prevent bent needles
  • Vials function similarly to the Kimble ROBO Vial, National's Target DP, Sun 1, and Wheaton's ABC Vial
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 6 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2 mL
No. per Pack 100/Pk.
Style Large Opening
Product Line R.A.M.
Closure Size 9 mm
Marking Spot No
For Use With (Equipment) Robotic Arm Autosamplers
Height (Metric) 32 mm
Product Type Screw Thread Vial
Show More Show Less

R.A.M. is a trademark of J.G. Finneran Associates, Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.