Learn More
Description
- Superior cleaning performance
- Microfiber with up to 70% recycled material
- Streak-free cleaning, no water residue left on surface
- Lint free
- Easy to wring and rinse
- Minimum 400 washings
- Available in 4 colors to differentiate wipes
Specifications
Specifications
| Product Type | Wipe |
| Length (English) | 15 in. |
| Length (Metric) | 38 cm |
| Width (English) | 16 in. |
| Width (Metric) | 40 cm |
| Material | Microfiber |
| Color | Red |
| For Use With (Application) | Cleaning and Wiping of All Hard Surfaces |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.