Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vileda Professional™ R-MicronQuick™ Wipes

Catalog No. 19200920 Shop All Vileda Professional Products
Change view
Click to view available options
Color:
Blue
Green
Red
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-200-920 Yellow
19-200-918 Blue
19-200-919 Red
19-200-921 Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-200-920 Supplier Vileda Professional™ Supplier No. 170634
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Superior microfiber cleaning performance from R-MicronQuick™ Wipes now made from 70% recycled material.

  • Superior cleaning performance
  • Microfiber with up to 70% recycled material
  • Streak-free cleaning, no water residue left on surface
  • Lint free
  • Easy to wring and rinse
  • Minimum 400 washings
  • Available in 4 colors to differentiate wipes

Specifications

Product Type Wipe
Length (English) 15 in.
Length (Metric) 38 cm
Width (English) 16 in.
Width (Metric) 40 cm
Material Microfiber
Color Yellow
For Use With (Application) Cleaning and Wiping of All Hard Surfaces
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.