Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ R10000 Series Ribbon for M7 Printers

Catalog No. 17012096 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue
Green
White
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-012-096 Blue
17-012-094 White
17-012-093 Yellow
17-012-095 Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 17-012-096 Supplier Brady™ Supplier No. M7R10000BL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Featuring a 5-second 'drop and click' supply change, this smear-proof M7 printer ribbon needs no threading or calibration. Its super-tough construction makes it ideal for outdoor and industrial use.

  • Ideal for marking pipes and valves, facility safety and compliance ID and general ID
  • Offers strong solvent and scratch resistance, plus high-performance images
  • Self-contained M7 printer ribbon cartridges insert straight into the printer with ease

Specifications

Product Type Printer Ribbon
Color Blue
For Use With (Equipment) Brady M710 Printer, BMP71 Label Printer
Material Resin
Length (English) 150 ft.
Width (English) 1 in.
Width (Metric) 5 cm
Height (English) 4.55 in.
Dimensions (L x W) 150 ft. x 2 in.
Autoclavable Not Autoclavable
Sterility Non-sterile
Format Cartridge, Ribbon
Weight (Metric) 1.41 kg
Alternate Part Number M7-R10000-BL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.