Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SCS R3 Series 2-Layer Rubber Roll
SDP

Catalog No. 18688292
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
24 x 48 in.
Color:
Light Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
18-688-292 24 x 48 in. Light Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-688-292 Supplier SCS Supplier No. 770074
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Dissipative rubber worksurface mat doesn't generate static charge and controls discharge from conductors placed on surface.

  • Dissipative Dual Layer Rubber Material
    Provides a worksurface that does not generate a static charge and will control the discharge rate from all conductors (including ESD susceptible items) that are placed on the surface.
  • Color (1 x 106 to < 1 x 109 ohms Rtt) Top Layer
    Meets ANSI/ESD S20.20 worksurface required limit and recommendation of ANSI/ESD S4.1 for contact with ESD susceptible items. Electricals will not drift for the life of the mat.
  • Black Side Bottom Layer
    The dedicated conductive layer reduces the resistance to ground (Rtg) from the top of the surface to the groundable point ground and allows the mats to be used with ESD workstation monitors. Electricals will not drift for the life of the mat.
  • High Strength Nitrile Rubber Compound
    Constructed to withstand abrasion, tearing and may be used in soldering applications with flux and other chemicals.
  • Non-Humidity Dependence
    Provides consistent electrical performance regardless of ambient humidity.
  • Lot Traceability Information
    Provides tracking information for lifespan of the product and to ensure quality control.
  • Lead-free RoHS 2 and REACH compliant
  • Made in the United States of America

Specifications

Width (Metric) 121.92 cm
Dimensions (L x W) 24 x 48 in.
Length (English) 24 in.
Certifications/Compliance Meets ANSI/ESD S20.20 worksurface required limit and recommendation of ANSI/ESD S4.1 for contact with ESD susceptible items
Length (Metric) 60.96 cm
Color Light Blue
Material Rubber
Width (English) 48 in.
Includes Ground cord and snap kits
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.