Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ R31B Series High Purity Low Flow Gas Regulators

Catalog No. 10575220
Change view
Click to view available options
Inlet:
CGA 350
CGA 540
CGA 580
CGA 590
No. of Ports:
5
6
Relief Valve:
No
Yes
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Inlet No. of Ports Relief Valve
10-575-220 CGA 350 6 Yes
10-575-221 CGA 580 5 No
10-575-222 CGA 540 5 No
10-575-223 CGA 590 5 No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 10-575-220 Supplier Fisherbrand™ Supplier No. R31BQKDSKC35011DR
Add to Cart
Add to Cart

Diaphragm-Sensed Dual-Stage Regulators designed for analytical applications where a consistent outlet pressure and flow are desired. For Noncorrosive High Purity Gases.

  • Dual-Stage Configuration
  • Metal-to-Metal Seal
  • Outlet: Diaphragm Valve with 1/4 in. NPT (F)
  • 2 in. Pressure Gauge

Cylinders, Research Laboratories, Gas Chromatography, Process Analyzers, Petrochemical Industry, Power Plant

Specifications

Bonnet Material Nickel-plated Brass
Connection Type 0.25 in. GENLOK
Diaphragm Material 316L Stainless Steel
Type Gas Regulator
For Use With (Application) Cylinder, research laboratories, gas chromatography, process analyzers, petrochemical industry, power plant
Front Panel Thickness 0.25 in.
Gauge Pressure (English) 2 in.
Gauge Pressure (Metric) 5.08 cm
Inboard Leakage 2 x 10-8 atm.cc/sec. He
Includes Diaphragm valve
Inlet CGA 350
Knob Material ABS Plastic
Material Nickel-plated Brass
Max. Outlet Pressure 250 psi
No. of Ports 6
No. of Stages Dual
Operating Temperature Range (English) -40°F to +165°F
Operating Temperature Range (Metric) -40°C to +74°C
Outboard Leakage 2 x 10-8 atm.cc/sec. heat inlet pressure: 1500 psi
Port Type Q
Pressure Range (Inlet) 3000 psi
Pressure Range (Outlet) 30 in. Hg Vac-100 psi
Relief Valve Yes
Seal Material Metal
Seat Material PCTFE
Weight (English) 4.03 lb.
Weight (Metric) 1.82 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.