Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ R4410 Series TLS 2200™ and TLS-PC Link™ Printer Ribbons

Catalog No. 19104660 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-104-660 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-104-660 Supplier Brady™ Supplier No. R4410WT

Developed to meet performance requirements of TLS2200 and TLS PC Link materials to be printed. Brady™ R4410 Series TLS 2200™ and TLS-PC Link™ Printer Ribbons are avialable in a variety of colors.

  • Ribbon size is 2 in. x 75 ft. (50.80 mm x 22.4 m)

Specifications

Product Type Printer Ribbon
Color White
For Use With (Equipment) TLS 2200 Portable Thermal Transfer Printer, Brady TLS-PC Link Thermal Labeling System
Length (English) 75 ft.
Width (English) 2 in.
Length (Metric) 22.90 m
Width (Metric) 50.80 mm
Description Ribbon Series: R4410
Format Cartridge
Quantity 1 Ea.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.