Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Rollgliss™ R550 Rescue and Descent Device

Catalog No. 19070807 Shop All 3M Products
Change view
Click to view available options
Length (English):
100 ft.
150 ft.
200 ft.
350 ft.
Weight (English):
13.9 lb.
15.8 lb.
17.7 lb.
23.85 lb.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Weight (English)
19-070-807 150 ft. 15.8 lb.
19-070-806 100 ft. 13.9 lb.
19-070-833 200 ft. 17.7 lb.
19-070-810 350 ft. 23.85 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-070-807 Supplier 3M™ Supplier No. 7100188852
Only null left
Add to Cart
Add to Cart

Offers the choice of controlled descent rescue, evacuation, or the versatility of assisted rescue with lifting capabilities.

  • Emergency rescue and evacuation from a wide variety of elevated work areas
  • Fully automatic controlled descent
  • Bidirectional design enables multiple rescues
  • Built-in rescue lifting wheel
  • Compact and lightweight design
  • High strength corrosion resistant construction
  • Integrated rope ears
  • Dual brake design
  • Equipped with i-Safe™
  • Kit also contains 4 ft. (1.2 m) anchor sling, two carabiners and carrying bag
TRUSTED_SUSTAINABILITY

Specifications

Color Yellow
Material Kernmantle, Braided Polyester, Nylon Filament
Width (Metric) 9.5 mm kernmantle rope lifeline
Capacity (English) 1 Person = 130 to 310 lb./2 Person = 130 to 620 lb.
Length (Metric) 46 m
Capacity (Metric) 1 Person = 59 to 141 kg, 2 Person = 59 to 282 kg
Length (English) 150 ft.
Certifications/Compliance ANSI Z359.4, OSHA 1926.502, OSHA 1910.66
Weight (English) 15.8 lb.
Includes Rescue and descent kit with rescue wheel, 4 ft. (1.2 m) anchor sling, 2 carabiners and carrying bag
Product Type Rescue and Descent Device
For Use With (Application) Construction, General Industrial, Mining, Oil and Gas, Utilities, Wind Energy
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.