Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ R6000 Series Halogen-free Ribbon for M7 Printers

Catalog No. 17012091 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-012-091 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-012-091 Supplier Brady™ Supplier No. M7R6000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

M710 Series snap-in print ribbons enable 5-second ribbon supply changes with no calibrating, threading, waste, or hassles, and the ink always faces the right direction!

  • Versatile printing ribbon for the identification of wires, panels, and other industrial items
  • R6000 series ribbons' resin formulation offers a high-performance images with high solvent and scratch resistance
  • Tough, smear-proof ribbon produces long lasting printed text that can withstand years in industrial areas and outdoor conditions.
  • Self-contained M7 Printer ribbon cartridges insert straight into the printer with ease

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) Brady M710 Printer, BMP71 Label Printer
Material Resin
Length (English) 150 ft.
Width (English) 4.9 in.
Width (Metric) 5 cm
Height (English) 19 in.
Dimensions (L x W) 150 ft. x 2 in.
Autoclavable Not Autoclavable
Sterility Non-sterile
Format Cartridge, Ribbon
Weight (Metric) 1.6 kg
Alternate Part Number M7-R6000
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.