Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ R6300 Series Halogen Free Ribbon for M6 Printers Cartridge

Catalog No. 17607690 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-607-690 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-607-690 Supplier Brady™ Supplier No. M61R6310
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

M6 Series ribbon cartridges allow users to change ribbons in seconds.

M6 Series ribbon cartridges allow users to change ribbons in seconds. One-color ribbon for printing a single color onto a label. R6300 Series Halogen-Free Resin Formulation offers excellent solvent, scratch and heat resistance when printed on the appropriate label material.

  • Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady™.
  • Automatic label formatting with smart cell technology and easy loading.

Specifications

Product Type Ribbon Cartridge
Color Black
Material Polyester
Length (English) 75 ft.
Width (English) 2 in.
Dimensions (L x W x H) 2 x 75 ft.
Autoclavable Not Autoclavable
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.