Learn More
Description
- One-color ribbon for printing a single color onto a label
- Combine Brady label materials with their recommended ribbon series for superior legend performance
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Black |
| For Use With (Equipment) | Brady Label Printers |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Length (English) | 984 ft. |
| Width (English) | 2.8 in. |
| Width (Metric) | 71.12 mm |
| Autoclavable | Not Autoclavable |
| Description | Printer Ribbon |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.