Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ R6600 Series Halogen-free Ribbon for M7 Printers

Catalog No. 17012088 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-012-088 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-012-088 Supplier Brady™ Supplier No. M7R6600
Add to Cart
Add to Cart
This item is not returnable. View return policy

M710 Series snap-in print ribbons enable 5-second ribbon supply changes with no calibrating, threading, waste, or hassles, and the ink always faces the right direction!

  • One-color ribbon for printing a single color onto a label
  • R6600 Series Resin Formulation offers high solvent and friction resistance when printed on the appropriate label material from Brady™
  • Recommended for printing on heat shrinkable tubing materials from Brady™, including material numbers B-342, B-7641, B-7642, B-7646 and B-7647
  • Self-contained M7 Printer ribbon cartridges insert straight into the printer with ease

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) Brady M710 Printer, BMP71 Label Printer
Material Resin
Length (English) 150 ft.
Width (English) 4.7 in.
Width (Metric) 5 cm
Height (English) 13.59 in.
Dimensions (L x W) 150 ft. x 2 in.
Autoclavable Not Autoclavable
Sterility Non-sterile
Format Cartridge, Ribbon
Weight (Metric) 1.6 kg
Alternate Part Number M7-187-175-342
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.