Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ R6700 Series Thermal Transfer Printer Ribbons

Catalog No. 19104652 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
2.36 in.
3.27 in.
4.33 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-104-652 3.27 in.
19-104-651 2.36 in.
19-104-653 4.33 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-104-652 Supplier Brady™ Supplier No. R6702WT
Add to Cart
Add to Cart

Offers high performance against scratching, smudging, and harsh chemicals. Brady R6700 Series Thermal Transfer Printer Ribbons is made of premium wax/resin and can be used for printing on Brady's Black PermaSleeve materials.

  • Offers high performance against scratching, smudging, and harsh chemicals
  • Used for printing on Brady Black PermaSleeve materials

Specifications

Product Type Printer Ribbon
Color White
For Use With (Equipment) Brady Label Printers
Material Wax
Length (English) 984 ft.
Width (English) 3.27 in.
Length (Metric) 299.9 m
Width (Metric) 8.3 cm
Diameter (Metric) 25.4 mm I.D.
Format Open-core Ribbon
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.