Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ R6700 Series Thermal Transfer Printer Ribbons, White

Catalog No. 19104582 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
2.36 in.
3.27 in.
4.33 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-104-582 2.36 in.
19-104-583 3.27 in.
19-104-584 4.33 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-104-582 Supplier Brady™ Supplier No. IPR6700WT
Add to Cart
Add to Cart

Includes Smart Cell RFID tag, which allows the ribbons to communicate with IP™ Industrial Label Printer. Brady™ R6700 Series IP Thermal Transfer Printer Ribbons offer high performance against scratching, smudging, and harsh chemicals.

  • Available in various sizes
  • Ribbon core I.D.: 1 in. (25.40 mm), ink side out
  • Premium Wax/Resin formulation

Specifications

Product Type Printer Ribbon
Color White
For Use With (Equipment) Brady Label Printers
Length (English) 984 ft.
Width (English) 2.36 in.
Description Ribbon Series: R6700
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.