Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ R6800 Series Halogen-free Ribbon for M7 Printers

Catalog No. 17012086 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-012-086 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-012-086 Supplier Brady™ Supplier No. M7R6800WT
Add to Cart
Add to Cart

M710 Series snap-in print ribbons enable 5-second ribbon supply changes with no calibrating, threading, waste, or hassles, and the ink always faces the right direction!

  • One-color ribbon for printing a single color onto a label
  • R6800 Series white resin ribbons offer high solvent, scratch and smudge resistance when printed on the appropriate label material from Brady™
  • Recommended for printing on dark-colored heat shrinkable tubing materials, such as black B-345 PermaSleeve™ High Temperature Wire Markers from Brady™
  • Self-contained M7 Printer ribbon cartridges insert straight into the printer with ease

Specifications

Product Type Printer Ribbon
Color White
For Use With (Equipment) Brady M710 Printer, BMP71 Label Printer
Material Resin
Length (English) 120 ft.
Width (English) 2.13 in.
Width (Metric) 5 cm
Height (English) 13.59 in.
Dimensions (L x W) 120 ft. x 2 in.
Autoclavable Not Autoclavable
Sterility Non-sterile
Format Cartridge, Ribbon
Alternate Part Number M7-R6800-WT
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.