Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Rabbit Skeleton (Oryctolagus cuniculus var. domestica)
SDPSCI_ED

Catalog No. S00602 Shop All 3B Scientific Products
Change view
Click to view available options
Mounting:
Base Plate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
S00602 Base Plate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00602 Supplier 3B Scientific™ Supplier No. 1020985
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

3B Scientific Rabbit Skeleton - Prepared, real skeleton of an adult domestic rabbit.

  • Prepared, real skeleton of an adult domestic rabbit consisting of about 210 individual bones, which are rigidly connected to each other. It represents a typical example of the order of lagomorphs.
  • Mounted on a base plate.
  • Dimensions: Approx. 48 x 11 x 27 cm
  • Weight: Approx. 3 kg
  • Domestic Rabbit (Oryctolagus cuniculus var. domestica)
  • Taxonomy:
    • Class: Mammals
    • Order: Lagomorphs
    • Family: Leporids
    • Diet: Herbivore (browser)
    • Size: Approx. 20 to 45 cm
    • Weight: Approx. 1 to 4 kg
    • Age: Approx. 10 years
    • Skeleton: Approx. 210 individual bones
  • Dentition formula:
    • Number: 28
    • Incisors (I): 2/1
    • Canines (C): 0/0
    • Premolars (P): 3/2
    • Molars (M): 3/3

Specifications

Dimensions (L x W x H) 48 x 11 x 27 cm
Mounting Base Plate
Weight (English) 6.73 lb.
Product Type Rabbit Skeleton
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.