Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Rabbit Skull (Oryctolagus cuniculus var. domestica)
SDPSCI_ED

Catalog No. S00599 Shop All 3B Scientific Products
Change view
Click to view available options
Length (Metric):
10 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S00599 10 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00599 Supplier 3B Scientific™ Supplier No. 1020987
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Bone specimen of the skull of an adult domestic rabbit.

  • Bone specimen of the skull of an adult domestic rabbit.
  • The typical features of a rabbit skull, fine bone lamellae, are clearly visible.
  • Length: Approx. 10 cm
  • Domestic Rabbit (Oryctolagus cuniculus var. domestica)
  • Taxonomy:
    • Class: Mammals
    • Order: Lagomorphs
    • Family: Leporids
    • Diet: Herbivore (browser)
    • Size: Approx. 20 to 45 cm
    • Weight: Approx. 1 to 4 kg
    • Age: Approx. 10 years
    • Skeleton: Approx. 210 individual bones
  • Dentition formula:
    • Number: 28
    • Incisors (I): 2/1
    • Canines (C): 0/0
    • Premolars (P): 3/2
    • Molars (M): 3/3

Specifications

Length (Metric) 10 cm
Weight (English) 0.2 lb.
Product Type Rabbit Skull
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.