Learn More
Azenta US Inc 96-format, HighBase rack, 0.5 ml tube compatibility, external thread, screw caps, 10 racks per case
Supplier: Azenta US Inc 6651026
The Azenta Life Sciences 66-51026 is an innovative 96-format rack engineered for optimal and traceable storage of 0.5 ml external thread tubes equipped with screw caps. This rack enhances efficiency in sample management across various scientific fields, including cryogenic storage, and supports automated systems that manage barcode reading, capping, and overall sample handling. Its unique features such as TwistLock and TubeLock provide advanced security and compatibility with automation processes.
- Designed for 0.5 ml external thread tubes
- Compatible with screw caps
- Facilitates cryogenic storage down to -196 °C
- Supports enhanced sample security with TwistLock and TubeLock features
- Automatic rack orientation with unique 2D code identifier
- Case quantity includes 10 racks
- SBS standard compliant
- Withstands 1m drop with LidLock feature
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.