Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Rack for Rodac™ Plates
SCI_ED

Catalog No. S29185 Shop All Fisherbrand Products
Change view
Click to view available options
Positions:
28
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S29185 28
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29185

missing translation for 'validMainframeMsg'

Holds twenty-eight 65mm diameter Rodac™ plates.

  • Made of clear acrylic to allow full visibility from all sides
  • Solid acrylic posts are permanently fixed to prevent shifting of plates
  • Slide-down cover holds plates snug when you carry a full rack

Order Info

Plates not included.

Specifications

Autoclavable Not Autoclavable
Color Transparent
Holds Rodac Plates (28)
Material Acrylic
Positions 28
Stackable No
For Use With (Equipment) 6.5 cm Rodak plates
Dimensions (L x W x H) 6.56 x 3.52 x 8.93 in. (16.66 x 8.94 x 22.68 cm)
Length (Metric) 16.66 cm
Length (English) 6.56 in.
Width (English) 3.52 in.
Height (English) 8.93 in.
Height (Metric) 22.68 cm
Width (Metric) 8.94 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.