Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Rack for Tube Block

Catalog No. 01922162 Shop All OHAUS Products
Change view
Click to view available options
Holds:
30 x mL Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
01-922-162 30 x mL Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-922-162 Supplier OHAUS™ Supplier No. 30400250
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

OHAUS™ Rack for Tube Block is designed to securely hold tubes in place.

  • Constructed of plastic
  • For use with Tube Block
TRUSTED_SUSTAINABILITY

Specifications

Holds 30 x mL Tubes
Product Type Tube Rack
Material Plasitc
Depth (English) 5.00 in.
Depth (Metric) 12.70 cm
Dimensions (L x W) 12.70 x 8.60 cm
Height (English) 1.80 in.
Height (Metric) 4.6 cm
Length (English) 5.00 in.
Length (Metric) 12.70 cm
Width (English) 3.40 in.
Width (Metric) 8.60 cm
Color Clear
Description Rack For 30 X 0.5 mL Tube Block
No. of Positions 30
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.