Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Racks and Accessories for CO2 Resistant Shaker

Catalog No. 1812311 Shop All Thermo Scientific Products
Change view
Click to view available options
Product Type:
96-well Microplate Holder
Adjustable 15 mL Conical Tube Rack
Adjustable 50 mL Conical Tube Rack
Adjustable Tube Rack
CN Plug
Control Box
EU Plug
Fixed Conical Tube Rack
Fixed Tube Rack
General Power Adapter
Rubber Platform
Shaker Platform
Spring Platform
Spring Wire Rack
Sticky Mat
UK Plug
US Plug
Universal Platform
Dimensions (L x W):
140 x 140 mm
158 x 95 mm
21 x 30 mm
24 x 30 mm
240 x 350 mm
27 x 22 mm
350 x 240 mm
360 x 300 mm
40 x 14 mm dia.
40 x 16 mm dia.
428 x 295 mm
45.7 x 45.7 cm
450 x 400 mm
720 x 440 mm
900 x 540 mm
N/A
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Dimensions (L x W)
18-123-11 Spring Platform 450 x 400 mm
88-881-118 Fixed Tube Rack 40 x 14 mm dia.
88881122B Shaker Platform 45.7 x 45.7 cm
88-881-119 Fixed Tube Rack 40 x 16 mm dia.
88-881-120 Adjustable Tube Rack 40 x 14 mm dia.
88-881-121 Adjustable Tube Rack 40 x 16 mm dia.
18-123-14 Adjustable Tube Rack 27 x 22 mm
88-881-122 Universal Platform 360 x 300 mm
18-123-04 Adjustable 50 mL Conical Tube Rack 21 x 30 mm
88-881-123 Rubber Platform N/A
18-123-05 Adjustable 50 mL Conical Tube Rack 24 x 30 mm
88-881-124 96-well Microplate Holder N/A
18-123-06 Spring Platform 900 x 540 mm
88-881-125 Spring Wire Rack 240 x 350 mm
18-123-09 Spring Platform 720 x 440 mm
88-881-126 Sticky Mat 140 x 140 mm
18-123-10 Spring Platform 350 x 240 mm
88-881-128 General Power Adapter N/A
18-123-07 Spring Platform 428 x 295 mm
88-881-129 US Plug N/A
18-123-08 Fixed Conical Tube Rack N/A
88-881-130 CN Plug N/A
18-123-12 Adjustable 50 mL Conical Tube Rack N/A
88-881-131 EU Plug N/A
18-123-13 Adjustable 15 mL Conical Tube Rack N/A
88-881-132 UK Plug N/A
88-881-127 Control Box 158 x 95 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
Catalog No. 18-123-11 Supplier Thermo Scientific™ Supplier No. 88881145
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Mix and match different size accessories on a single platform with flexible accessories for the Thermo Scientific™ CO2 resistant shaker.

  • Compatible with Thermo Scientific™ CO2 Resistant Shakers, IntelliStack™ Incubator Shakers, and IntelliStack™ CO2 Incubator Shakers.
  • Refer to the user manual or brochure for details on the maxinum number of clamps that can fit per platform.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Spring Platform
Dimensions (L x W) 450 x 400 mm
For Use With (Equipment) Thermo Scientific™ CO2 Resistant Shakers, IntelliStack™ Incubator Shakers, and IntelliStack™ CO2 Incubator Shakers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.