Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Shakers
- Shaker Accessories
- Thermo Scientific™ Racks and Accessories for CO2 Resistant Shaker
Thermo Scientific™ Racks and Accessories for CO2 Resistant Shaker
Catalog No. p-6259025
Change view
Click to view available options
Product Type:
96-well Microplate Holder
Adjustable 15 mL Conical Tube Rack
Adjustable 50 mL Conical Tube Rack
Adjustable Tube Rack
CN Plug
Control Box
EU Plug
Fixed Conical Tube Rack
Fixed Tube Rack
General Power Adapter
Rubber Platform
Shaker Platform
Spring Platform
Spring Wire Rack
Sticky Mat
UK Plug
US Plug
Universal Platform
Dimensions (L x W):
140 x 140 mm
158 x 95 mm
21 x 30 mm
24 x 30 mm
240 x 350 mm
27 x 22 mm
350 x 240 mm
360 x 300 mm
40 x 14 mm dia.
40 x 16 mm dia.
428 x 295 mm
45.7 x 45.7 cm
450 x 400 mm
720 x 440 mm
900 x 540 mm
N/A
27 product options available for selection
| Catalog No. | Product Type | Dimensions (L x W) |
|---|---|---|
| 88-881-118 | Fixed Tube Rack | 40 x 14 mm dia. |
| 88881122B | Shaker Platform | 45.7 x 45.7 cm |
| 88-881-119 | Fixed Tube Rack | 40 x 16 mm dia. |
| 88-881-120 | Adjustable Tube Rack | 40 x 14 mm dia. |
| 88-881-121 | Adjustable Tube Rack | 40 x 16 mm dia. |
| 18-123-14 | Adjustable Tube Rack | 27 x 22 mm |
| 88-881-122 | Universal Platform | 360 x 300 mm |
| 18-123-04 | Adjustable 50 mL Conical Tube Rack | 21 x 30 mm |
| 88-881-123 | Rubber Platform | N/A |
| 18-123-05 | Adjustable 50 mL Conical Tube Rack | 24 x 30 mm |
| 88-881-124 | 96-well Microplate Holder | N/A |
| 18-123-06 | Spring Platform | 900 x 540 mm |
| 88-881-125 | Spring Wire Rack | 240 x 350 mm |
| 18-123-09 | Spring Platform | 720 x 440 mm |
| 88-881-126 | Sticky Mat | 140 x 140 mm |
| 18-123-10 | Spring Platform | 350 x 240 mm |
| 18-123-11 | Spring Platform | 450 x 400 mm |
| 88-881-128 | General Power Adapter | N/A |
| 18-123-07 | Spring Platform | 428 x 295 mm |
| 88-881-129 | US Plug | N/A |
| 18-123-08 | Fixed Conical Tube Rack | N/A |
| 88-881-130 | CN Plug | N/A |
| 18-123-12 | Adjustable 50 mL Conical Tube Rack | N/A |
| 88-881-131 | EU Plug | N/A |
| 18-123-13 | Adjustable 15 mL Conical Tube Rack | N/A |
| 88-881-132 | UK Plug | N/A |
| 88-881-127 | Control Box | 158 x 95 mm |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
Description
Mix and match different size accessories on a single platform with flexible accessories for the Thermo Scientific™ CO2 resistant shaker.
- Compatible with Thermo Scientific™ CO2 Resistant Shakers, IntelliStack™ Incubator Shakers, and IntelliStack™ CO2 Incubator Shakers.
- Refer to the user manual or brochure for details on the maxinum number of clamps that can fit per platform.
Specifications
Specifications
| Product Type | Fixed Tube Rack |
| Dimensions (L x W) | 40 x 14 mm dia. |
| For Use With (Equipment) | CO2 Resistant Shaker |
| No. of Positions | 2 |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?