Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Racks for the CryoMed™ Controlled-Rate Freezer

Catalog No. TF4000701
Change view
Click to view available options
Holds:
10 Canisters (for cord blood, Model 4000610)
161 1.2 mL/2 mL Ampules
161 4 mL/5 mL Ampules
3 x 4/5 mL Cryo Racks (Large)
3 x 4/5 mL Cryo Racks (Small)
5 x 1.2/2 mL Cryo Racks (Large)
5 x 1.2/2 mL Cryo Racks (Small)
76 1.2 mL/2 mL Ampules
76 4 mL/5 mL Ampules
Adjustable, 10-position
Type:
Canister Rack
Vial Rack (Large)
Vial Rack (Small)
Vial Rack Holder
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Type
TF4000701 76 1.2 mL/2 mL Ampules Vial Rack (Small)
11-679-084 Adjustable, 10-position Canister Rack
TF4000340 10 Canisters (for cord blood, Model 4000610) Canister Rack
TF4000702 5 x 1.2/2 mL Cryo Racks (Small) Vial Rack Holder
TF4000703 161 1.2 mL/2 mL Ampules Vial Rack (Large)
TF4000704 5 x 1.2/2 mL Cryo Racks (Large) Vial Rack Holder
13-262-837 76 4 mL/5 mL Ampules Vial Rack (Small)
13-262-838 3 x 4/5 mL Cryo Racks (Small) Vial Rack Holder
13-262-839 161 4 mL/5 mL Ampules Vial Rack (Large)
13-262-840 3 x 4/5 mL Cryo Racks (Large) Vial Rack Holder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. TF4000701 Supplier Thermo Scientific™ Supplier No. 4000701
Add to Cart
Add to Cart
This item is not returnable. View return policy

More flexibility for your controlled-rate freezing applications with Thermo Scientific™ Racks for the CryoMed™ Controlled-Rate Freezer.

More flexibility for your controlled-rate freezing applications with Thermo Scientific™ Racks for the CryoMed™ Controlled-Rate Freezer. Includes an assortment of cane, canister, straw and vial racks.

  • Warranty varies by country, please contact us for details
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Description 76 1.2 mL/2 mL Ampules
For Use With (Equipment) All CryoMed controlled-rate freezers
Holds 76 1.2 mL/2 mL Ampules
Type Vial Rack (Small)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.