Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ RadEye™ Area Monitor
GSA_VA

Catalog No. 19810123 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
4250680
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
19-810-123 4250680
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-810-123 Supplier Thermo Scientific™ Supplier No. 4250680

missing translation for 'validMainframeMsg'

Extend the application range to convenient and cost-effective gamma and neutron area monitoring with this area monitor.

Extend the application range to convenient and cost-effective gamma and neutron area monitoring with the Thermo Scientific™ RadEye™ Area Monitor. The enclosure adapts several different types of Thermo Scientific™ RadEye™ instruments for area monitoring applications.

In the event that a preset threshold is exceeded, the system sets off an audible/optical alarm and the RadEye can be immediately used as a portable instrument. The green light of the external indicator turns on once the RadEye is reinstalled in the box for use as area monitor.
  • Area monitor and flexible handheld instrument in one
  • No need for additional handheld instrument for locating the source
  • Operational in case of power failure due to rechargeable batteries and built-in battery charger
  • Simultaneous gamma and neutron monitoring with two area monitors

Ordering Alerts:

The wall-mounted area monitor can be complemented with an external alarm unit with horn and beacon signalling and can be remotely acknowledged. The alarm unit can be placed up to a distance of 10m (other lengths upon request) from the area monitor via cable.

Includes:

Transparent door with enclosure, car adapter, AC/DC adapter with 2m cable and connector, red light on enclosure, RS 232 interface 9 pin D-SUB connector (watertight), connector for optional external alarm unit.

Recommended for:

Gamma dose rate measurement (RadEye G), Highly sensitive alarm indication for radioactive gamma sources (RadEye PRD), Detection of neutron sources (RadEye N)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Battery Type NiMH AAA Cells
Description 4250680
Height (English) 11.4 in.
Height (Metric) 290 mm
Depth (English) 3.9 in.
Depth (Metric) 10 cm
Weight (English) 4.3 lb.
Weight (Metric) 1.95 kg
Width (English) 4.7 in.
Width (Metric) 120 mm
Product Type Area Monitor
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.