Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ RadEye™ B20 and B20-ER Multi-Purpose Survey Meters Available on GSA/VA Contract for Federal Government customers only.

Quickly characterize mixed surface contamination from gamma radiation, x-ray radiation, alpha radiation and beta radiation with dose rate measurement survey meters.

Manufacturer:  Thermo Scientific™ 4250685

 View more versions of this product

Catalog No. 19-810-125


  Check Availability
Add to cart

Specifications

Description

First responders need to quickly identify mixed radioactive surface contamination in facility and field environments. Thermo Scientific™ RadEye™ B20 and B20-ER Multi-Purpose Survey Meters are simple, robust, reliable contamination and dose rate measurement tools for characterizing alpha, beta, gamma and X-ray radiation. The RadEye B20 and B20-ER Multi-Purpose Survey Meters provide a handheld, on-site solution for homeland security personnel, fire brigades, emergency response personnel, agencies involved in decontamination and decommissioning projects and hospital and pharmaceutical industry employees.

 

RadEye B20 and B20-ER Multi-Purpose Survey Meters offer consistent, reliable results in any application requiring radiological surveys of flat surfaces. Model B20 is for normal measurements. Model B20-ER is for high-range measurements.

  • Lightweight (300g), excellent grip with and without gloves.
  • Rugged and compact design, thick rubber protective cover.
  • Low cost of ownership with > 500 hour operation time with 2 AAA batteries – rechargeable NiMH-cells can be used.
  • Menu-driven user interface results in low training cost and immediate familiarity.
  • Huge internal data memory for both scaler results and continuous data recording.
  • Bright backlit LCD display. Plain text messages and different languages can be selected.
  • Easy adaptation to different tasks by supervisor configuration, calibration, selection of measuring units.
  •  Versatile operation modes:

Scaler/Timer with preset count and preset time for sample measurements.
Continuous ratemeter mode for frisker operation.
Dose rate mode.

  • Audible indication: single pulse or chirper mode proportional to count rate.
  • Earphone output for operation in loud environment.
  • IR PC Interface or Bluetooth™ as option.
  • Advanced Windows™ software is available as option.
Description & Specifications

Specifications

5.2 x 2.8 x 5.2 in. (13 x 7 x 13cm)
Survey Meter
RadEye B20 Multi-Purpose Survey Meter
2p Efficiency (ref. to 50mm diameter without rubber sleeve): Am-241; Co-60: 25%; Sr/Y-90: 36%; C-14: 19%
13cm
6mm
0.7 lb.
2.8 in.
Contamination B-20: 0 - 10kcps; B20ER: 0 - 500kcps
More than 500 hours on two AAA batteries
LED, sound, vibrator
1.7 in.
Gamma Dose Rate: 0 to 2mSv/h (0 to 200mR/h); Contamination: 0 to 10kcps
Gamma dose rate: 0-2mSv/h (0-200mrem/h); Contamination measuring range: 0-10kcps
13 cm
Gamma
Homeland Security; Fire Departments; Emergency Response; Hospitals; Nuclear Power Industry; Pharmaceutical Industry; Universities
Pancake GM-tube, window dia. 44 mm (1.7 in.), 1.8 to 2.0mg/cm2
5.2 in.
2.4 in.
0-2mSv/h (0-200mR/h)
300g
7cm
With gamma energy filter: 17keV to 1.3MeV
LED, sound, vibrator
2 AAA batteries
44mm
2mSv/h (200mrem/h)
5.2 in.
cps, cpm. Bq, dpm, dps, Sv/h, rem/h
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit