Learn More
Thermo Scientific™ RadEye™ G Series Personal Dose Rate Meters

Description
Continuously monitor your radiation exposure in any nuclear or radiological emergency. The Thermo Scientific™ RadEye™ G Series of personal radiation detectors provide first responders with quick, reliable gamma and dose rate measurements. These light-weight, handheld Geiger counters detect and measure very low gamma energies; even the smallest change in radiation rates are displayed immediately, while coincidentally occurring fluctuations are suppressed. For hazmat teams investigating potentially explosive atmospheres, intrinsically safe RadEye G models meet the latest ATEX standards.
- Menu driven interface can be optimized to application
- Large, clear, backlit display for error free readings
- High range versions for high turn back levels up to 300 R/h (3 Sv/h)
- Intrinsically safe versions for potentially explosive environments
- Large energy compensated GM tube for precise dose rate measurement of gamma and X-ray
- High sensitivity to low energy gamma radiation in harsh environments
- Durable – shock resistant design
- 900 hour operation with 2 AAA batteries
- Bright LED allows for operation in smoke and darkness
- One hot and four advanced buttons – easy to use Alarm relay output – for area monitor application
- Designed to exceed ANSI N42.33 standard
- Intrinsically safe , ATEX certified
- Data analysis can be done by an optional Windows™-based PC-software and an accompanying reader device
View our online training here.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| ATEX Classification | II 2G Ex ia IIB T4 IBExU10ATEX1096 |
| Description | RadEye GF-Ex with Orange Label |
| Dimensions (L x W x H) | 3.78 x 1.25 x 2.4 in. (9.6 x 3.1 x 6.1 cm) |
| Protection Degree | IP 65 according to EN 60529 |
| Energy Range | 45 keV to 1.3 MeV (+/-30%) |
| Battery Type | 2 AAA |
| Product Type | Personal Radiation Detector |
| Measurement Range | 500 μR/h to 300 R/h |
| Detector Type | Energy-compensated Geiger-Mueller tube |
| Overrange Threshold | 1000 R/h |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.