Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ RadEye™ G Series Personal Dose Rate Meters
GSA_VA

Catalog No. 19155207 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
RadEye G with Black Label
RadEye G with Yellow Label
RadEye G-10 with Red Label
RadEye G-10-Ex with Orange Label
RadEye G-Ex with Orange Label
RadEye GF-10-Ex with Orange Label
RadEye GF-Ex with Orange Label
Radeye GF with Yellow Label
Radeye GF-10 with Yellow Label
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
19-155-207 Radeye GF with Yellow Label
19-165-965 RadEye G with Black Label
19-810-128 RadEye G with Yellow Label
19-155-208 RadEye G-10 with Red Label
19-172-512 RadEye G-10-Ex with Orange Label
19-155-205 RadEye G-Ex with Orange Label
19-155-206 RadEye GF-Ex with Orange Label
19-172-508 RadEye GF-10-Ex with Orange Label
19-155-210 Radeye GF-10 with Yellow Label
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-155-207 Supplier Thermo Scientific™ Supplier No. 425067475
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Detect and measure even the smallest change in gamma and dose rate measurements with intrinsically safe Thermo Scientific™ RadEye™ G Series of personal radiation detectors.

Continuously monitor your radiation exposure in any nuclear or radiological emergency. The Thermo Scientific™ RadEye™ G Series of personal radiation detectors provide first responders with quick, reliable gamma and dose rate measurements. These light-weight, handheld Geiger counters detect and measure very low gamma energies; even the smallest change in radiation rates are displayed immediately, while coincidentally occurring fluctuations are suppressed. For hazmat teams investigating potentially explosive atmospheres, intrinsically safe RadEye G models meet the latest ATEX standards.

  • Menu driven interface can be optimized to application
  • Large, clear, backlit display for error free readings
  • High range versions for high turn back levels up to 300 R/h (3 Sv/h)
  • Intrinsically safe versions for potentially explosive environments
  • Large energy compensated GM tube for precise dose rate measurement of gamma and X-ray
  • High sensitivity to low energy gamma radiation in harsh environments
  • Durable – shock resistant design
  • 900 hour operation with 2 AAA batteries
  • Bright LED allows for operation in smoke and darkness
  • One hot and four advanced buttons – easy to use Alarm relay output – for area monitor application
  • Designed to exceed ANSI N42.33 standard
  • Intrinsically safe , ATEX certified
  • Data analysis can be done by an optional Windows™-based PC-software and an accompanying reader device

View our online training here.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Radeye GF with Yellow Label
Dimensions (L x W x H) 3.78 x 1.25 x 2.4 in. (9.6 x 3.1 x 6.1 cm)
Protection Degree IP 65 according to EN 60529
Energy Range 45 keV to 1.3 MeV (+/-30%)
Battery Type 2 AAA
Product Type Personal Radiation Detector
Measurement Range 500 μR/h - 300 R/h
Detector Type Energy-compensated Geiger-Mueller tube
Overrange Threshold 1000 R/h
Count Rate For Cs-137 (662 keV): 1.3 cps per mR/h
Weight (Metric) 0.18 kg
Units R and R/h
Battery Life 900 hr.
Weight (English) 0.41 lb.
Dose Range up to 1000 R
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.