Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ RadEye™ NL Personal Highly Sensitive Neutron Radiation Detectors
GSA_VA

Catalog No. 19155211 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
Highly Sensitivie
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
19-155-211 Highly Sensitivie
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-155-211 Supplier Thermo Scientific™ Supplier No. 4250678
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Protect personnel working with sources of neutron radiation with pocket-size, lightweight highly sensitive neutron radiation detectors.

Neutrons are used for material characterization in geological and geochemical sciences, material sciences and medical research. Personnel who work with neutron radiation need special instrumentation to monitor their radiation exposure and provide rapid warning of neutron radiation fields. The Thermo Scientific™ Radeye™ NL Personal Highly Sensitive Neutron Radiation Detectors complement passive and active neutron dosimeters and can be easily used by anyone working with industrial neutron sources, staff and inspectors of nuclear facilities, first responders and law enforcement officers.

The RadEye NL Personal Highly Sensitive Neutron Radiation Detector closes a gap in the classical product spectrum of the radiation measurement technology. While traditional Rem-Counters are usually heavy and bulky, the RadEye NL detector is compact and lightweight. Users (e.g. service staff) who travel on commercial aircraft can use the RadEye NL as it has a He-3 counting tube with a filling pressure of 2.5 bar.

The RadEye NL detector can be worn at the body in an optional holster using the users body as moderator. An optional moderator with handle is available for use outside the holster for search and find applications. A dose rate calibration factor can be entered for use in know neutron radation fields in reference to a calibrated neutron dose rate meter such as a remball.

High Sensitivity for Neutron Radiation

  • Rapid warning of neutron radiation fields.
  • Applicable as an Area Monitor.
  • Exceeds the neutron response requirements of ISO 22188.
  • Ideal complement to passive and active neutron dosimeters.

160g Lightweight with Low Power Technology

  • Always ready for use — can be worn and operated in its holster.
  • Hands-free operation with no restriction of personal mobility.
  • Rapid scanning of changing field intensities.
  • Detection of neutron shielding deficiencies and source presence.
  • Ideal complement to Rem-Counters.

No Spill-over from Gamma Radiation up to 10 mSv/h (1 R/h)

  • Ideal for verification of neutron fields when dealing with unknown radiation sources.
  • No false “Neutron Alarm.”
  • Can be used in high gamma dose rate fields.

Other Features:

  • Battery powered (2 x AAA alkaline or rechargeable)
  • Operating hours: approx. 500 h
  • Alarms 85 dB at distance of 30cm (11.8 in.)
  • Clear and large display
  • Communication interface: Infrared (IR), optional IR to USB cable or IR to serial cable, optional Bluetooth™
  • Settings and data analysis done by optional Windows™ based PC-software via serial data connection, USB or Bluetooth.
  • Logs last 250 alarms, error messages and changes of configuration.
  • 1600 history data entries with user adjustable time interval.
  • Certifications/Compliance EMC: Disturbance emission - EN 61000-6-3, immunity - EN 61000-6-2

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Background Measurement approx 0.003 cps at 300m above sea level
Certifications/Compliance Exceeds the neutron response requirements of ISO 22188.
Description Highly Sensitivie
Dimensions (L x W x H) 3.8 x 2.4 x 1.2 in. (9.6 x 6.1 x 3.1 cm)
Product Type Personal Radiation Detector
Height (English) 1.2 in.
Length (English) 3.8 in.
Detector Type He-3 tube with 2.5 bar filling pressure
Width (Metric) 61 mm
Weight (Metric) 160 g
For Use With (Application) Users of industrial neutron sources (e.g., in geology and material testing), operators and users of accelerators in medical science and research, radiation protection staff and inspectors of nuclear facilities, and first responders and law enforcement officers
Units Count rate (cps) moving average over 10 s
Width (English) 2.4 in.
Weight (English) 5.6 oz.
Length (Metric) 9.6 cm
Gamma Spill-Over <0.2 cps at 10 mSv/h (1 R/h) Cs-137 radiation
Height (Metric) 3.1 cm
Sensitivity When worn at the body, RadEye NL: approx. 0.2 cps/µSv/h (2 cps/mRem/h) for Cf-252, detects 0.01 µg Cf-252 in typically 2 to 3 s for 10 in. (25cm) distance
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.