Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ RadEye™ PRD/PRD-ER Personal Radiation Detector

Catalog No. p-4531362
Change view
Click to view available options
Description:
RadEye PRD, Factory Calibrated in Exposure Rate R/h
RadEye PRD, Factory Calibrated in H*(10) μSv/h
RadEye PRD-ER, Factory Calibrated in H*(10) μSv/h
RadEye PRD-ER, Factory calibrated in exposure rate R/h
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
19-165-966 RadEye PRD, Factory Calibrated in Exposure Rate R/h
19-810-127 RadEye PRD, Factory Calibrated in H*(10) μSv/h
19-810-126 RadEye PRD-ER, Factory calibrated in exposure rate R/h
19-155-201 RadEye PRD-ER, Factory Calibrated in H*(10) μSv/h
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-165-966 Supplier Thermo Scientific™ Supplier No. 4250671

Locate hidden radiation sources generated by nuclear weapons, improvised nuclear devices or radiological dispersal devices with high-performance radiation detection technology.

Detect and localize radiation sources generated by manmade devices such as nuclear weapons, improvised nuclear devices (INDs) or radiological dispersal devices (RDDs) with the Thermo Scientific™ RadEye™ PRD Personal Radiation Detector. The RadEye PRD detector provides border guards, customs agents, special forces and counter terrorism teams with high-performance detection for any scenario. The Thermo Scientific™ RadEye™ PRD-ER Personal Radiation Detector with extended range is ideal for both interdiction and response.

The next gen Thermo Scientific™ RadEye™ PRD4 is now available. Click here to learn more.

RadEye PRD Personal Radiation Detector
The RadEye PRD Detector is a high sensitivity gamma radiation detection and dose rate measurement tool for security forces, the steel and recycling industry, and first responders seeking to detect and locate orphaned sources or problematic NORM related sources in scrap yards, border crossings, and other public locations.

  • 5000 to 10,000 times more sensitive than a typical electronic dosimeter; incorporates highly sensitive NaI(TI) scintillation detector with miniature photomultiplier for detection of very low radiation levels (emphasis on gamma emissions below 400KeV).
  • Patented Natural Background Rejection (NBR) technology provides high sensitivity with high selectivity; eliminates nuisance alarming due to naturally recurring radiation sources (such as granite).
  • Can be used as a search and survey tool.
  • Can be used in a belt-loop holster for hands-free operation.
  • Menu-driven with an intuitive, easy-to-use format.
  • Low-power-technology components and fully automated self-checks result in minimum maintenance.
  • Equipped with large, clear graphic display and audible/visible/vibrating alarms; earphone-output for silent alarming.
  • Includes removable rubber sleeve for extra protection.
  • Compliance: Designed to meet ANSI™ 42.33/1, 42.32 and IEC 62401.

RadEye PRD-ER Personal Radiation Detector
The RadEye PRD-ER Personal Radiation Detector is an advanced pocket-size instrument that detects and localizes radiation sources generated by man-made devices such as nuclear weapons, improvised nuclear devices (IND) or radiological dispersal devices (RDDs). Single detector arrangement offers the following unique advantages over the whole measuring range:

  • Consistent angular dependence.
  • No mutual shielding of neighbored detectors.
  • Consistent energy response.
  • No transition range with annyong hysteresis effects.
  • No high-activity source for function test of high dose rate detector required.
  • Menu-driven with an intuitive, easy-to-use format.
  • Patented Natural Background Rejection (NBR) technology provides high sensitivity with high selectivity; eliminates nuisance alarming due to naturally recurring radiation sources (such as granite).
  • Low-power-technology components and fully automated self-checks result in minimum maintenance.
  • Equipped with large clear graphic display and audible/visible/vibrating alarms; earphone-output for silent alarming.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Designed to meet ANSI™ 42.33/1, 42.32 and IEC 62401
Description RadEye PRD, Factory Calibrated in Exposure Rate R/h
Energy Range 60 keV to 1.3 MeV
Product Type Personal Radiation Detector
Measurement Range 1 µR/h to 25 mR/h; 0.01 µSv/h to 250 µSv/h
Height (English) 3.78 in.
Detector Type NaI(Tl)-detector with high-quality microphotomultiplier;software switch for R or Sv energy response and calibration
Overrange Threshold 1000 R/h (10 Sv/h)
Count Rate For Cs-137 (662 kev): 1.5 cps/µR/h (150 cp/µSv/h)For Am-241 (60 kev): 30 cps/µR/h (2000 cps/nSv/h)
Width (Metric) 6.1 cm
Weight (Metric) 0.16 kg
For Use With (Application) High sensitivity gamma radiation detection and dose ratemeasurement by security forces, steel and recyclingindustry, and first responders
Radiation Type Gamma
Depth (Metric) 3.1 cm
Width (English) 2.4 in.
Weight (English) 0.35 lb.
Depth (English) 1.25 in.
Height (Metric) 9.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.