Learn More
Thermo Scientific™ RadEye SPRD and SPRD-ER Personal Radiation Detector
Shop All Thermo Scientific Products

Description
Respond quickly and decisively to real radiation threats with the new standard in detection and interdiction of illicit radiation. The Thermo Scientific™ RadEye™ SPRD and SPRD-ER Personal Radiation Detectors are handheld radiation monitors that offer a unique combination of detector sensitivity and intelligent alarming to help ensure detection in the most challenging applications while eliminating nuisance alarms. Additionally, the RadEye SPRD and SPRD-ER radiation detectors identify and categorizes specific types of radiation or radioactive material, and can be configured to support your missions or user skills.
By providing significant detector sensitivity for search and find, combined with accurate high dose rate radiation measurement, the RadEye SPRD-ER is a suitable instrument for all users and may be the only radiation detector you need.
Ensure safety - extremely high dose rate measurement and accuracy
- Extremely high dose rate measurement capabilities of ≤1000 R/h (<10 Sv/h) supports users with one unit for search, find, radiation identification and response missions.
- Unprecedented dose rate accuracy across the full spectrum of 20keV – 3 MeV
- New highly sensitive alarm for artificial gamma (S-Alarm) supplies extra sensitivity in the range of 90 - 450 keV for effective detection of SNM materials
- Sourceless detector gain stabilization improves radiation identification selectivity and accuracy across the spectrum in varying environmental conditions.
Stay on mission - detect radiation at greater distances
- Advanced NBR identifies artificial radiation while minimizing false alarms
Respond swiftly - faster discrimination and adjudication of potential threats
- (SNM, Industrial) and non-threat sources (medical or natural)
- Neutron indication via proven prompt gamma analysis
Effortless deployment
- Simplified ID capability for novice to advanced users
- Multiple modes of operation, easily configured to best align with radiation detection operating procedures
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Certifications/Compliance | ANSI N42.32 PRD standard fully compliant; ANSI N42.48 SPRD standard fully compliant |
| Description | RadEye SPRD-ER Personal Radiation Detector |
| Dimensions (L x W x H) | 4.1 x 2.6 x 1.6 in. (with rubber protective sleeve) |
| Energy Range | Spectroscopic energy range: 20 keV - 3 MeV |
| Typical ID Time | at 1μSv/h (100μR/h): < 3 min |
| Battery Type | 2 AAA alkaline or NiMH |
| Operating Temperature (Metric) | −20°C to +50°C |
| Communications | Wireless: Bluetooth 4.0 (Option) |
| Operating Temperature (English) | -4°F to +122°F |
| Material | CsI(Tl) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.